1 in. Polybutolyne Pipe Insulation in Beige

You last purchased this on
 
LSP Products Group

Flexi-Fin® 1 in. Polybutolyne Pipe Insulation in Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Flexi-Fin® 1 in. Polybutolyne Pipe Insulation in Beige

  • Fast #
  • Part #LP2089
  • Item #1136117
  • Manufacturer Part #P-2089
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Replaces galvanized straps and is non-corrosive
  • Fits all schedule 40 DWV pipe sizes up to 4 in.
  • Made in the U.S.A
  • Beige in color
  • Secures copper, CPVC and PEX piping to both wood and metal framework
  • Use in both residential and commercial construction
  • Nail or screw rods to joists or beam
  • Ratchet design adjustable zip-strap design locks in place to support pipe
  • Ideal for potable and hydronic water systems
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe, Commercial, Copper Pipe, PEX Pipe, Residential
Collection:
Flexi-Fin®
Color Finish Category:
Neutrals
Color Finish Name:
Beige
FM Approved:
No
Fits Pipe Size:
1 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
Polybutolyne
Product Type:
Pipe Insulator
UL Listed:
No