High Impact Plastic Pad for Copper Pipe
Acousto-Plumb® High Impact Plastic Pad for Copper Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides reliable and secure method of mounting pipe, won't loosen like wood wedges or pipe hooks
- Won't break down under normal hot water temperatures
- Pipe mount and insulator in one; absorbs the vibrations that would normally be transmitted by water velocity and disruptions in water flow
- Recommended for high-end residential projects and multi-family construction such as apartments, condominiums, hotels and motels
- Replaces ineffective felt or carpet padding; long-lasting rigid material won't rot or deteriorate
Documents
Specifications
- Application:
- CPVC Pipe, Copper Pipe
- Collection:
- Acousto-Plumb®
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- High Impact Plastic
- Product Type:
- Pad
- UL Listed:
- No