1/2 in. x 1/4 in. Copper Sweat x Compression Metal Ice Maker Kit in White

You last purchased this on
 
LSP Products Group

1/2 in. x 1/4 in. Copper Sweat x Compression Metal Ice Maker Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

1/2 in. x 1/4 in. Copper Sweat x Compression Metal Ice Maker Kit in White

  • Fast #
  • Part #LOB509LL
  • Item #3910385
  • Manufacturer Part #OB-509-LL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Sweat
End Connection 2:
Compression
End Connections:
Sweat x Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
Product Type:
Ice Maker Kit