5-3/16 x 5-3/16 x 2-1/2 in. Ice Maker CPVC Supply Box
5-3/16 x 5-3/16 x 2-1/2 in. Ice Maker CPVC Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Box Material:
- Plastic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- Height:
- 5-3/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/16 in
- Overall Box Size:
- 5-3/16 in x 5-3/16 in x 2-1/2 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- Yes