2-1/8 in. x 6 ft. Foam Pipe Insulation

You last purchased this on
 
LSP Products Group

Innofoam™ 2-1/8 in. x 6 ft. Foam Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Innofoam™ 2-1/8 in. x 6 ft. Foam Pipe Insulation

  • Fast #
  • Part #LF21812SSFT
  • Item #3765259
  • Manufacturer Part #F-21812-SS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Black in color and is available in half-slit and self-sealing tubular form
  • Non-porous, non-fibrous and resists mold growth
  • Closed cell thermal polyethylene foam pipe Insulation is CFC, HCFC, HFC, chlorine free and flexible
  • Peel & seal seam closure
  • Length of sections, tubular form: 6 ft
  • Completely recyclable and cost effective
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
Application:
Air Conditioning, HVAC
Collection:
Innofoam™
Color Finish Name:
Black
Diameter - Inside 1:
2-1/8 in
FM Approved:
No
Length:
6 ft
Material:
Foam, Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Self-Sealing Pipe Insulation
R value:
R2.9
Size:
2-1/8 in x 1/2 in
Temperature Range:
-200 to 200 Deg F (-129 to 93 Deg C)
Thickness:
0.5 in
UL Listed:
No