LSP Products Group

Innofoam™ 1/2 x 2-5/8 in. Self Seal

Part #LF25812SSFT  |  Manufacturer Part #F-25812-SS

Thickness:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM C-518, ASTM E-84, ASTM E-96]

Collection: Innofoam™

Inside Diameter: 2-5/8 in

Length: 720 in

Material: Plastic

Material Type: Polyolefin

Thickness: 1/2 in