1-3/8 in. x 48 ft. Foam Pipe Insulation
Innofoam™ 1-3/8 in. x 48 ft. Foam Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black in color and is available in half-slit and self-sealing tubular form
- Non-porous, non-fibrous and resists mold growth
- Closed cell thermal polyethylene foam pipe Insulation is CFC, HCFC, HFC, chlorine free and flexible
- Peel & seal seam closure
- Length of sections, tubular form: 6 ft
- Completely recyclable and cost effective
Documents
Specifications
- ASTM:
- ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
- Application:
- Air Conditioning, HVAC
- Collection:
- Innofoam™
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3-1/8 in
- FM Approved:
- No
- Length:
- 48 ft
- Material:
- Foam, Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Product Type:
- Self-Sealing Pipe Insulation
- R value:
- R3
- Size:
- 3-1/8 in x 1/2 in
- Temperature Range:
- -200 to 200 Deg F (-129 to 93 Deg C)
- Thickness:
- 0.5 in
- UL Listed:
- No