LSP Products Group Innofoam™ 3/8 x 5/8 in. x 396 ft. Self Seal

LF05838SSFT

Manufacturer Part #: F-05838-SS

Thickness

3/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features "Peel & Seal" seam closure
  • Temperature range: -200° F to 200° F or -129° C to 93° C
  • Length of sections 6'

SPECIFICATIONS

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday