0 items

LSP Products Group Innofoam Self Sealant

LF38SS

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-177, ASTM C-518, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96
Inside Diameter
1-1/8 in
Material
Copper
Thickness
3/8 in
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday