LSP Products Group Lift and Turn Waste & Overflow Trim Polished Nickel

RR0978

Color Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All finishes are PVD for superior performance and durability
  • One hole cover
  • Provides watertight seal

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Drain Body Material
Brass
Fits Pipe Size
2-27/64 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday