3/8 x 3/8 x 30 in. Compression Stainless Steel Lavatory Connector
MightyFlex™ 3/8 x 3/8 x 30 in. Compression Stainless Steel Lavatory Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- W: 8" H: 10 1/2"
- 150W A or G Lamp Required
- Lead Free compliant product available
Specifications
- ASME:
- ASME A112.18.6
- Collection:
- MightyFlex™
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 30 in
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 160 psi
- Water Supply Connector Type:
- Sink