6 in. Compression Braided Hose
MightyFlex™ 6 in. Compression Braided Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- MightyFlex™
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- NSF Certified:
- No
- Outer Hose Material:
- Stainless Steel
- Water Supply Connector Type:
- Sink