7/8 x 1/2 x 16 in. Braided Stainless Toilet Flexible Water Connector
MightyFlex™ 7/8 x 1/2 x 16 in. Braided Stainless Toilet Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.6
- Application:
- Residential
- CSA Certified:
- CSA B125.6
- Collection:
- MightyFlex™
- End Connection 1:
- Ballcock
- End Connection 2:
- Compression
- End Connections:
- Ballcock x Compression
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 7/8 in x 1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 16 in
- Material:
- Metal, Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Pressure - High:
- 125
- Pressure - Low:
- 20
- Pressure - Maximum:
- 180 psi
- Temperature Range:
- 40 to 160 Deg F
- Temperature Rating:
- 180
- Water Supply Connector Type:
- Toilet