7-5/8 in x 6-1/2 in x 3 in Washing Machine Brass PEX connection Supply Box
Plastic Switch Hitter® 7-5/8 in x 6-1/2 in x 3 in Washing Machine Brass PEX connection Supply Box
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Vanguard and Zurn
- Knockouts accept either waste or water lines
- Features long-lasting double stem o-rings; Teflon® seats; and PEX valves
- Center outlet
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- Plastic Switch Hitter®
- Color Finish Name:
- White
- Depth:
- 3 in
- Fire Rated:
- No
- Height:
- 6-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 7-5/8 in x 6-1/2 in x 3 in
- Supply Box Connection Type:
- PEX
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- Yes
- Width:
- 7-5/8 in