Switch Hitter Outlet Box in White
Plastic Switch Hitter® Switch Hitter Outlet Box in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- Plastic Switch Hitter®
- Color Finish Name:
- White
- Fire Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 10-3/8 in
- NSF Certified:
- No
- Overall Box Size:
- 7-5/8 in x 6-1/2 in x 3 in
- Supply Box Type:
- Washing Machine
- UL Listed:
- Yes
- Water Hammer Arrestor Included:
- Yes
- Width:
- 8-7/16 in