3-1/8 x 10-3/8 x 8-7/16 in. Washing Machine Uponor ProPEX® Supply Box
Switch Hitter® 3-1/8 x 10-3/8 x 8-7/16 in. Washing Machine Uponor ProPEX® Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in test cap
- Easy to install - adjustable face plate
- Integrated valve and arrestor design
- Color coded hot and cold handles
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Residential
- Box Material:
- Plastic
- CSA Certified:
- CSA B125.1
- Collection:
- Switch Hitter®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fire Rated:
- No
- Height:
- 8-7/16 in
- IAPMO Listed -:
- Yes
- Length:
- 3-1/8 in
- NSF Certified:
- No
- Overall Box Size:
- 3-1/8 in x 10-3/8 in x 8-7/16 in
- Supply Box Connection Type:
- Uponor ProPEX®
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 10-3/8 in