4-1/8 in x 3-1/2 in x 2 in Ice Maker Uponor PEX Supply Box

You last purchased this on
 
LSP Products Group

FireStop™ 4-1/8 in x 3-1/2 in x 2 in Ice Maker Uponor PEX Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

FireStop™ 4-1/8 in x 3-1/2 in x 2 in Ice Maker Uponor PEX Supply Box

  • Fast #
  • Part #LOBFPS114RKLL
  • Item #4663141
  • Manufacturer Part #OBFPS-114-RK-LL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
Collection:
FireStop™
Color Finish Name:
White
Fire Rated:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Overall Box Size:
4-1/8 in x 3-1/2 in x 2 in
Supply Box Connection Type:
PEX
Supply Box Type:
Ice Maker
Water Hammer Arrestor Included:
No