Pull Stop Box™ 3-1/2 in. Trim Kit with Screw

Part #LOBPS300DWS  |  Item #7105137  |  Manufacturer Part #OBPS-300D-W-S

Call for Pricing EACH

Width:

3-1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Box Material: Stainless Steel

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Pull Stop Box™

Color Finish: White

Depth: 1-7/8 in

FM Approved: No

Fire Rated: No

GSA Approved: No

Height: 4-1/8 in

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Overall Box Size: 4-1/8 in x 3-1/2 in x 2 in

Supply Box Type: Lavatory

UL Listed: No

Water Hammer Arrestor Included: No

Width: 3-1/2 in