4-1/8 in x 3-1/2 in x 2 in Ice Maker Brass PEX connection Supply Box
Pull Stop Box™ 4-1/8 in x 3-1/2 in x 2 in Ice Maker Brass PEX connection Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Stainless Steel
- Collection:
- Pull Stop Box™
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Overall Box Size:
- 4-1/8 in x 3-1/2 in x 2 in
- Supply Box Connection Type:
- PEX
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- No