4-1/8 x 3-1/2 x 2 in. Lavatory Inlet Supply Box

You last purchased this on
 
LSP Products Group

Pull Stop Box™ 4-1/8 x 3-1/2 x 2 in. Lavatory Inlet Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Pull Stop Box™ 4-1/8 x 3-1/2 x 2 in. Lavatory Inlet Supply Box

  • Fast #
  • Part #LOBPS200W
  • Item #4338334
  • Manufacturer Part #OBPS-200-W
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes knob and escutcheon
  • Paintable
  • Trim out kit for Pull Stop Box™ outlet box
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Plumbing
Box Material:
Stainless Steel
Collection:
Pull Stop Box™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-5/8 in
Fire Rated:
No
Height:
3-1/2 in
Length:
4-1/8 in
Overall Box Size:
4-1/8 in x 3-1/2 in x 2 in
Supply Box Connection Type:
Inlet
Supply Box Type:
Lavatory
Water Hammer Arrestor Included:
No
Width:
2 in