Trim Kit in White
Pull Stop Box™ Trim Kit in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Box Material:
- Stainless Steel
- CARB OTC LEED Compliant:
- No
- Collection:
- Pull Stop Box™
- Color Finish Name:
- White
- Fire Rated:
- No
- NSF Certified:
- No
- Overall Box Size:
- 4-1/8 in x 3-1/2 in x 2 in
- Supply Box Type:
- Lavatory
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No