PVC Lift and Turn Waste & Overflow Body Polished Chrome

You last purchased this on
 
LSP Products Group

PVC Lift and Turn Waste & Overflow Body Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

PVC Lift and Turn Waste & Overflow Body Polished Chrome

  • Fast #
  • Part #LR0476RK
  • Item #2253055
  • Manufacturer Part #R-0476-RK
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes overflow elbow, 1 hole overflow plate, and drain elbow (no piping or tee)
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Plastic
Material Type:
PVC