Plastic Toe-Tap Drain in Polished Chrome
Rapid Fit® Plastic Toe-Tap Drain in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rapid Fit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- IAPMO Listed -:
- No
- ISO:
- No
- Material Type:
- PVC
- Product Type:
- Touch Toe