LSP Products Group

Revolver™ Plastic Lift & Turn Drain in Polished Chrome

Part #LR6010RK  |  Manufacturer Part #R-6010-RK

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes overflow elbow, chrome plated strainer and drain elbow (no piping or tee)
  • Coarse thread allows for minimal turning to engage tub wall
  • Simplifies installation with only three parts required for a complete overflow assembly

Documents

Specifications

ASME Specifications: ASME A112.18.2

Collection: Revolver™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connecting Pipe: No Piping

Drain Body Material: Plastic

IAPMO Listed: Yes

Material Type: ABS