LSP Products Group Self-Sealing Pipe Insulation

LF10SS

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
1 in
Inside Diameter
1-1/8 in
Length
84 ft
Material
Foam, Plastic
Material Type
Polyolefin
Thickness
1 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday