Washing Machine Box Face Plate in Beige
Washing Machine Box Face Plate in Beige
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement faceplate for Switch Hitter® washing machine
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Depth:
- 5/8 in
- Material:
- Plastic
- Material Type:
- ABS