3-1/8 x 10-3/8 x 8-7/16 in. Washing Machine Sweat Supply Box

You last purchased this on
 
LSP Products Group

Switch Hitter® 3-1/8 x 10-3/8 x 8-7/16 in. Washing Machine Sweat Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Switch Hitter® 3-1/8 x 10-3/8 x 8-7/16 in. Washing Machine Sweat Supply Box

  • Fast #
  • Part #LOB207T
  • Item #1623588
  • Manufacturer Part #OB-207-T
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built-in test cap
  • Easy to install - adjustable face plate
  • Integrated valve and arrestor design
  • Track pack
  • Color coded hot and cold handles
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Application:
Residential
Box Material:
Plastic
CSA Certified:
CSA B125.1
Collection:
Switch Hitter®
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fire Rated:
No
Height:
8-7/16 in
IAPMO Listed -:
Yes
Length:
3-1/8 in
NSF Certified:
No
Overall Box Size:
3-1/8 in x 10-3/8 in x 8-7/16 in
Supply Box Connection Type:
Sweat
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
10-3/8 in