LTX COAT STRING GLV HVLY LG

Part #E14505  |  Item #7658845  |  Manufacturer Part #14505DZ

$ 25.60 per DOZEN

Glove Size:

L
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Seamless knit shell with latex coating
  • Knit wrist
  • Machine washable
  • Coated string glove

Documents

Specifications

Color Finish: [Hi-Viz Lime, Black]

Disposable: No

Gender: Womens

Glove Size: L

Glove Type: General Purpose

Height: 12 in

Length: 10 in

Quick Release: No

Reusable: Yes

Type: GMBVS9519H