1/8 in. x 100 ft. Brass Ball Chain in Yellow Brass

You last purchased this on
 
Lucky Line Products

1/8 in. x 100 ft. Brass Ball Chain in Yellow Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lucky Line Products

1/8 in. x 100 ft. Brass Ball Chain in Yellow Brass

  • Fast #
  • Part #L31800
  • Item #7216386
  • Manufacturer Part #31800
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Length: 100'
  • Yellow brass
  • Ball chain spool
  • Made in the USA
  • Great for repairs on ceiling fan pulls
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Yellow Brass
Diameter:
1/8 in
Length:
100 ft
Material:
Brass
Product Type:
Ball Chain
Width:
6-1/8 in