1/8 in. Brass Chain Coupling in Yellow Brass (Pack of 25)
1/8 in. Brass Chain Coupling in Yellow Brass (Pack of 25)
Frequently Purchased Together
Product Details
- Ball chain coupler attaches to both ends to create chain loops or to splice chain together
- Ideal for chain pulls on lamps and ceiling fans
- Ball chain coupler
- Made in the USA
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Yellow Brass
- Diameter:
- 1/8 in
- Material:
- Brass
- Package Quantity:
- Pack of 25
- Product Type:
- Chain Coupling
- Width:
- 6-1/8 in