1-1/2 x 1-1/2 in. Plastic Cabinet Tag in White (Pack of 20)

You last purchased this on
 
Lucky Line Products

1-1/2 x 1-1/2 in. Plastic Cabinet Tag in White (Pack of 20)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lucky Line Products

1-1/2 x 1-1/2 in. Plastic Cabinet Tag in White (Pack of 20)

  • Fast #
  • Part #L26090
  • Item #7216390
  • Manufacturer Part #26090
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Unique indent allows tag to fit securely on standard metal cabinet bar
  • Recessed area for writing or ID labels
  • Fits standard metal key cabinets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Door Hardware Type:
Key Tag
Material:
Plastic
Package Quantity:
Pack of 20
Product Type:
Cabinet Tag
Size:
1-1/2 in x 1-1/2 in