Silver Interlocking Snap (Pack of 2)

You last purchased this on
 
Lucky Line Products

Silver Interlocking Snap (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lucky Line Products

Silver Interlocking Snap (Pack of 2)

  • Fast #
  • Part #LA5042
  • Item #7216383
  • Manufacturer Part #A5042
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Round edge isolates rope or other fittings
  • Light to medium applications
  • Use as fastener or quick attachment
  • Great for use with chain, rope and webbing
  • Requires Certification

Specifications

ADA Compliant:
No
Coating:
Zinc Plated
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Door Hardware Type:
Interlocking Snap
Height:
1/2 in
Length:
6 in
Material:
Steel
Package Quantity:
Pack of 2
Width:
2 in