1-1/2 x 1-1/2 in. Plastic Key Tag in Assorted (Pack of 20)

You last purchased this on
 
Lucky Line Products

1-1/2 x 1-1/2 in. Plastic Key Tag in Assorted (Pack of 20)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lucky Line Products

1-1/2 x 1-1/2 in. Plastic Key Tag in Assorted (Pack of 20)

  • Fast #
  • Part #LUC26000
  • Item #7216376
  • Manufacturer Part #26000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Assorted Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique indent allows tag to fit securely on standard metal cabinet bar
  • Recessed area for writing or ID labels
  • Fits standard metal key cabinets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Assorted
Material:
Plastic
Package Quantity:
Pack of 20
Product Type:
Key Tag
Size:
1-1/2 in x 1-1/2 in