Wrist Coil Key Ring in Red, Blue, Black, Yellow and Purple 5 Pack
Wrist Coil Key Ring in Red, Blue, Black, Yellow and Purple 5 Pack
Frequently Purchased Together
Product Details
- Fits comfortably over wrist for work, exercise, and water sports
- Supplied with: 7/8 in. nickel-plated tempered steel split ring
- Superior quality coil always springs back and never loses its shape
- New Leopard design now available!
Specifications
- ADA Compliant:
- No
- Coating:
- Nickel Plated
- Color Finish Name:
- Multi-color
- Diameter:
- 2 in
- Door Hardware Type:
- Key Ring
- Material:
- Plastic
- Material Type:
- PVC
- Package Quantity:
- Pack of 5
- Size:
- 7/8 in