Lufkin

25 ft. x 1 in. Engineer Power Tape in Orange

Part #LPHV1425D  |  Manufacturer Part #PHV1425D

Length:

25 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Yellow

Length: 25 ft

Width: 1 in