Lufkin

6 ft. Two-way Ruler

Part #L966  |  Manufacturer Part #966

Length:

6 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Measures left to right and right to left
  • Graduated in feet, inches and 16ths on both sides and both edges

Specifications

Color Finish: White

Length: 6 ft

Material: Wood

Type: L966

Width: 5/8 in