6 ft. Wood Plumbers Ruler
6 ft. Wood Plumbers Ruler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For working with 45° elbows to eliminate figuring and chance of error
- Graduated one side, in Black, inches to 1/16 ths both edges
- 6' x 5/8" plumbers Wood rule
- Turning rule from Black to Red gives corresponding 45° elbow dimension
- Other side in Red, 45° scale inches to 1/16 ths upper edge only
Specifications
- Color Finish Name:
- White
- Length:
- 6 ft
- Material:
- Wood
- Width:
- 5/8 in