0 items

Lufkin Hi-Viz® 3/4 x 16 ft. Power Tape

LHV1316

Length

16 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 16" and 19.2" stud markings
  • 3" base for easy inside measurements
  • Fit easily in most tape holsters
  • Reinforced end hook
  • Removable belt clip
  • Toggle lock provides convenient operation and holds blade securely in any position

SPECIFICATIONS

Collection
Hi-Viz®
Color Finish
Orange
Length
16 ft
Material
Steel
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday