0 items

Lukens Steel 1/4 x 2 x 2 in. x 20 ft. Angle

CSA2214N

Depth

1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM SA-36
Depth
1/4 in
Height
2 in
Length
20 ft
Material
Carbon Steel
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday