Lukens Steel

1/2 in. Stainless Steel Tubing

Part #A2130496L12N

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME S-213

Material: Stainless Steel

Material Type: 316L

Pipe Tubing Size: 1/2 in

Type: Seamless