1/2 in. x 20 ft. Stainless Steel Seamless Round Bar
1/2 in. x 20 ft. Stainless Steel Seamless Round Bar
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME SA-36
- ASTM:
- ASTM SA-36
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 ft
- Material:
- Stainless Steel
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 1/2 in
- UL Listed:
- No