3 in. Carbon Steel Tubing

You last purchased this on
 
Lukens Steel

3 in. Carbon Steel Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lukens Steel

3 in. Carbon Steel Tubing

  • Fast #
  • Part #CST3314N
  • Item #271731
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME A500
ASTM:
ASTM A-500
Material:
Carbon Steel
PipeTubing Size:
3 in
Width:
3 in