Lukens Steel 316L Stainless Steel Tube

A213EPAW0356LN

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-213
FM Approved
No
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
1/4 in
UL Listed
No
Wall Thickness
0.035 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday