3/4 in. Schedule 160 316L Stainless Steel Seamless Pipe
3/4 in. Schedule 160 316L Stainless Steel Seamless Pipe
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME SA-312
- ASTM:
- ASTM SA-312
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 3/4 in
- Schedule Class:
- 160
- UL Listed:
- No