Lukens Steel 4 x 8 ft.Carbon Steel Plate

A36FG48N

Thickness

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM SA36, ASTM SA516
Length
8 ft
Material
Fiberglass
Thickness
1 in
Width
4 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday