0 items

Lukens Steel Schedule 40 Seamless Stainless Steel Pipe

A312S44DN

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME SA-312
ASTM Specifications
ASTM SA-312
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
3/4 in
Schedule Class
40
Type
Seamless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday