Lukens Steel Schedule 80S 316L Stainless Steel Seamless Pipe

A312S86DN

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM SA-312
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
1/2 in
Schedule Class
80
Type
Seamless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday