Lukens Steel Weldneck 150# Standard Carbon Steel Raised Face Flange

WNN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.5, ASME SA-105
ASTM Specifications
ASTM A-105
Clean Bagged
No
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Bore Type
Standard Bore
Flange Type
Raised Face
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
Schedule Class
Standard
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday