0 items

Lukjan Metal Products 10-1/2 x 19-1/2 in. Plenum with Flange

SHMPLF10121912

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Button-lock seam with slide in cap
  • Galvanized steel
  • Standard 4 sides, 1 cap, and x-broke

SPECIFICATIONS

Height
23 in
Length
19-1/2 in
Material
Galvanized Steel
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday