Lukjan Metal Products 10 in. Square To Round Box

SHMSQR101223

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel
  • Square to round boot

SPECIFICATIONS

Diameter
16 in
Length
23 in
UL Listed
No
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday